Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keneco

Model # :T9FB2348682

MPN #: WBR-9696S

Wheel Bed Workstation 96"W X 96"D X 72"H - Starter Section

Product Description
Heavy duty wheel bed gravity flow rack. Beamdeck tracks with large 1.9" diameter wheels fill each shelf, axles are on close 2" centers. Provides ultimate flexibility - no lane profiling needed, works with almost any size cartons. Heavy duty welded uprights and beams support tracks. Installation is quick and easy. Capacity: 2,400 Lbs. / Level.

PRICE
$6,299.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth96 in
Height72 in
Weight Capacity2400 lbs
Weight1280 lbs

Product Details

TypeRack Starter
Shelf Capacity2400 lbs
ColorGreen
Number of Levels4
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Package Quantity1
Manufacturers Part NumberWBR-9696S
BrandKeneco

Warranty

Warranty2 yr