Clipper ® Swinging Doors, Pair, 36"W X 48"H, Champagne
Write a Review
|
Questions & Answers (0)
Product Description
Doors come complete with 3-Point latching handle and 2 keys. Doors are pre-hung at the factory on a welded frame for easy assembly and a proper fit. Can be used on a standard ledge or counter units up to 87" high. Order doors separately from units. Door can be attached to box posts or angle posts. base strips should be ordered to close the opening between to door frame and the floor. Note: Not for use with Modular Drawers.
PRICE
$575.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 48 in |
Product Details
| Type | Swinging Doors |
| Country of Origin | USA |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | 19610H-073 |
| Accessory Type | Doors |
| Brand | Penco |