Clean Freak Mist multi-surface spray muscles through grime, tough dirt, and grease to make messes a distant memory. Use it from any angle to put hard-to-reach dirt away for good. And to top it all off, Clean Freak Mist multi-purpose spray leaves your surfaces smelling fresh.
Mr. Clean® Clean Freak Deep Cleaning Mist Multi-Surface Spray, Gain Original, 16 oz, 6/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Capacity | 16 oz |
| Scent | Gain® Original Scent |
| Applicable Materials | Ceramic, Fiberglass, Plastic, Porcelain, Stainless Steel, Tile |
| Size Type | 16 oz. Spray Bottle |
| Package Quantity | 6 Bottles |
| Description | Multi-Surface Cleaner |
| Manufacturers Part Number | 79127 |
| For Use With | All-Purpose |
| Brand | Mr. Clean |