Zep General Purpose Citrus Cleaner, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Citrus Cleaner is a concentrated solution ideal for heavy soils, and when mixed with water is effective for light to moderate soils. It is formulated to promote quick and complete rinsing and leaves no alkaline residues if adequately rinsed. It is ideal for cleaning countertops, porcelain or stainless steel and degreasing engines, tools, equipment, industrial floors and machinery. It also works for cleaning gasoline engines, tools, lawn equipment, industrial floors and machinery and power equipment. The cleaner is perfect for use in office buildings, hotels, motels, service stations, equipment rental facilities, automotive repair facilities, manufacturing and construction sites. The citrus-based solvent provides excellent grease-cutting ability without the objections often associated with petroleum-based solvents, leaves behind a pleasant fragrance and deodorizes as it cleans.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Citrus |
| Capacity | 1 gal |
| Applicable Materials | Countertops, Porcelain, Stainless Steel, Degrease Engines, Equipment, Machinery |
| Size Type | Gallon Bottle |
| Helps Remove | Grease, Dirt, Grime |
| Package Quantity | 4 Bottles |
| Description | General Purpose Citrus Cleaner |
| Manufacturers Part Number | 045524 |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Dilution Ratio | Multiple |
| Brand | Zep |