Fabuloso® Multi-Purpose Cleaner, 2X Concentrated Formula transforms your home or business with a fresh scent that lasts. Bring the fragrance of Fabuloso® indoors, and experience a warm, joyful feeling your friends and family will love. Fabuloso®'s 2X Concentrated Formula now provides 2x more active ingredients compared to non-concentrated Fabuloso Original, giving you 2x the dosage in the same bottle. Every colorful pour from the easy-pour bottle delivers a long-lasting, unmistakable freshness and leaves your home bright and clean. Use Fabuloso® Multi-Purpose Cleaner, on sinks, toilets, tubs, showers, kitchen and bathroom floors, sealed wood surfaces, appliances, counters, windows, mirrors, walls, doorknobs and furniture, and fill every room in your home with joy.
Fabuloso Multi-use Cleaner, Lavender Scent, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Lavender |
| Applicable Materials | Ceramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Hard Surfaces |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Multi-use Cleaner |
| Manufacturers Part Number | 53058 |
| For Use With | All-Purpose, Bathrooms, Kitchen |
| Brand | Fabuloso |