x

Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 02512OT3E324JP, 25 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 02512OT3E324JP, 25 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,937.00

$489.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 02512OT3E324JP, 25 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

WEG offers JP standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

  • HORSEPOWER 25
  • ENCLOSURE DP
  • FRAME 324JP
  • BRAND WEG
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • ENCLOSURE TYPE Open/Drip Proof
  • MANUFACTURERS PART NUMBER 02512OT3E324JP
  • RPM RANGE 1101-1200
  • C-DIMENSION INCHES 29.311
  • FL EFFICIENCY 93
  • is_motor Yes
  • KILOWATS 18.5
  • TYPE Close-Coupled Pump Motors-Type JP
  • FL AMPS 30.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 02512OT3E324JP, 25 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JP, 02512OT3E324JP, 25 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant