Lyon® 8000 Base Stripes, 48"W x 3"H, Dove Gray Powder Coat, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Enhance your warehouse 8000 series Steel Shelving. Adding Lyon's® closed 8000 series base strips help prevent items from falling beneath the shelving unit. When used with closed uprights these strips help close off the entire bottom of the shelving section.
Features of Lyon's® Base Strips for 8000 Series Shelving
The strip ends extender longer on the bottom to fit behind T-Posts on either side. Easily attach the closed strip to the front flange of the shelf with 3 push-in fasteners. These closed bases are made of heavy-gauge steel and are available to fit 36-inch wide Closed Shelving Sections. Base strips fit snugly against the bottom most shelf in the section and align with the top of the shelf. Closed bases are available in both 3-inch heights.
Our closed shelf bases include the necessary fasteners as well as a strong and smooth Dove Gray finish. Our powder coat application process creates a finish that is impact as well as corrosion resistant. Each package contains ten base strips as well as the necessary push-in fasteners. Expand your storage solutions even further by adding more 8000 Series Box Shelves to your shelving unit. These bases fit both Original and Updated 8000 Series Shelves.
Features of Lyon's® Base Strips for 8000 Series Shelving
The strip ends extender longer on the bottom to fit behind T-Posts on either side. Easily attach the closed strip to the front flange of the shelf with 3 push-in fasteners. These closed bases are made of heavy-gauge steel and are available to fit 36-inch wide Closed Shelving Sections. Base strips fit snugly against the bottom most shelf in the section and align with the top of the shelf. Closed bases are available in both 3-inch heights.
Our closed shelf bases include the necessary fasteners as well as a strong and smooth Dove Gray finish. Our powder coat application process creates a finish that is impact as well as corrosion resistant. Each package contains ten base strips as well as the necessary push-in fasteners. Expand your storage solutions even further by adding more 8000 Series Box Shelves to your shelving unit. These bases fit both Original and Updated 8000 Series Shelves.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 3 in |
| Weight | 15.8 lbs |
Product Details
| Type | Base Strip |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DD8669 |
| Accessory Type | Base Strip |
| Brand | Lyon |