Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tri-Boro

Model # :WBB882816

MPN #: OBS324

Tri-Boro Offset Base for Offset Post 3" x 24", Dark Gray

Product Description
Made of cold-rolled steel. Channel formed to fit between shelf and floor. Pierced for bolting to holes in front flange of post. Offset bases 3" and higher are punched 1-1/2" on center.

PRICE
$4.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs

Product Details

TypePost
Country of OriginUSA
MaterialSteel
DescriptionOffset Base for Offset Post
ColorGray
Manufacturers Part NumberOBS324
Accessory TypeOffset Base
BrandTri-Boro

Warranty

Warranty1 yr