Interion by Global Industrial
Model # :WB695330
Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack
|
Questions & Answers (0)
Product Description
Interion® Chrome Plated Hangers, Closed Loop
Interion® By Global Industrial Coat Hangers are constructed for heavy duty use and feature a closed loop help deter theft. These hangers are ideal for new installation garment racks or racks with removable dowels. Fits rods up to 1-1/2" diameter. Hangers are 17" long. Solid welded steel is durable and long lasting.
Hanger is 4.5 mm (0.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger.
Interion® By Global Industrial Coat Hangers are constructed for heavy duty use and feature a closed loop help deter theft. These hangers are ideal for new installation garment racks or racks with removable dowels. Fits rods up to 1-1/2" diameter. Hangers are 17" long. Solid welded steel is durable and long lasting.
Hanger is 4.5 mm (0.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger.
PRICE
$9.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Depth | 1/6 in |
| Height | 7-1/2 in |
Product Details
| Style | Hangers - Steel |
| Type | Hanger |
| Material | Steel |
| Package Quantity | 6 |
| Description | Closed Loop Coat Hangers |
| Color | Silver |
| Manufacturers Part Number | 695330 |
| Brand | Interion by Global Industrial |
| Hook Type | Closed Loop |