17" L Flat W/ Chrome Hook And Wooden Bar - Natural - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
17" Flat w/ Chrome Hook and Wooden Bar - Natural
High quality, deluxe wood hangers are now available at incredibly low prices. Standard 17" flat hangers are available only in natural finish with chrome hook, shown above. Styles include coat hanger without bar, hanger with attached wooden bar, hanger with wooden lock bar on spring and combination hanger with 2 clips on stationary metal bar. Hangers container notches to accommodate garments with straps. Flat hangers allow retailer to gain additional capacity.
High quality, deluxe wood hangers are now available at incredibly low prices. Standard 17" flat hangers are available only in natural finish with chrome hook, shown above. Styles include coat hanger without bar, hanger with attached wooden bar, hanger with wooden lock bar on spring and combination hanger with 2 clips on stationary metal bar. Hangers container notches to accommodate garments with straps. Flat hangers allow retailer to gain additional capacity.
PRICE
$209.00 Sold in packages of 100 / $2.09 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Hanger |
| Class | Hangers And Accessories |
| Finish | Chrome Hook |
| Material | Wood |
| Line | Wood Hangers |
| Package Quantity | 100 |
| Description | Flat Hanger with Chrome Hook and Wooden Bar |
| Color | Brown |
| Manufacturers Part Number | WH1761BNC |
| Brand | Econoco |
| Hook Type | Standard Open Hook |