Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Black
|
Questions & Answers (0)
Product Description
• 100% prime resin resists moisture, salt air and chlorine and will not peel or rust in hot sun
• Built in resin glides will not stain, nor mark your terrace or deck
• Made in the USA
Outdoor Resin Umbrella Base With Filling Cap - Black
This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. Black finish. 1 Year Limited Warranty.
• Built in resin glides will not stain, nor mark your terrace or deck
• Made in the USA
Outdoor Resin Umbrella Base With Filling Cap - Black
This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. Black finish. 1 Year Limited Warranty.
PRICE
$83.95
9
9
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 13 in |
| Weight Capacity | 35 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Fillable Umbrella Base |
| Color | Black |
| Material | Resin |
| Package Quantity | 1 |
| Manufacturers Part Number | US602117 |
| Shape | Round |
| Brand | Grosfillex |