Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173221

MPN #: US604017

Grosfillex® Flat Round Umbrella Base, 50 lb. Weight, Black

Product Description
• Black powder coated steel with pre-drilled holes for mounting on deck (hardware not included)
• Accomodates 1.5" diameter umbrella poles
• Sturdy flat profile fits under tables with umbrella hole

Features:
  • Black powder coated steel
  • Pre-drilled holes for mounting on deck or use with umbrellas through table holes
  • Mounting hardware not included
  • Use with 1-1/2" Diameter umbrella poles
  • Diameter - 20"
See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height9 in
Weight50 lbs

Product Details

Assembly RequiredYes
TypeFreestanding Umbrella Base
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part NumberUS604017
ShapeRound
BrandGrosfillex

Warranty

Warranty1 Year