Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2333415

MPN #: FIT33600AZ

Medline® FitRight Super Protective Underwear, Size XL, Waist Size 56"-68", 20/Bag

Product Description
Features:
  • A body-contoured anatomical design, SensiSoft™ fabric, soft antileak guards and a super absorbency core
  • The acquisition and dryness layer wicks moisture away from the skin and into the core for ideal dryness and leakage protection
  • Linear embossing technology distributes fluid throughout the core for exceptional dryness and containment
  • Size printed on the backsheet identifies product size for a better fit and improves ease of care
Specifications:
  • Absorbency Level: 7- Heavy
  • Brand: Fitright Super
  • Latex Free: Yes
  • Anti-Leak Guard : Yes
  • Size: X-Large
  • Waist Size Range: 56"-68"
  • Quantity : 20 per Bag


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Waist Size56 - 68 in
SizeX-Large

Product Details

MaterialSensiSoft™ Fabric
Latex FreeYes
Package Quantity20
DescriptionFitRight Super Protective Underwear
ColorWhite
Manufacturers Part NumberFIT33600AZ
BrandMedline
AbsorbencyHeavy