Features:
- Reusable polyurethane foam is soft as a cloud
- Foam is lightweight and has high resistance to mildew
Model # :WBB3177841
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/2 in |
Product Details
| Type | Cloud Foam Sheets |
| Material | Polyurethane Foam |
| Package Quantity | 96 |
| Description | Soft Foam Sheets |
| Color | White |
| Manufacturers Part Number | B3177841 |
| Brand | Global Industrial |