Commercial LED CLU11-240WSH1-BK50 UFO LED High Bay, 240W, 200-480V, 32400 Lumen, 5000K, DLC Premium
Write a Review
|
Questions & Answers (0)
Product Description
This 240w 480v LED UFO combines a round design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses and many other indoor industrial settings. The construction consists of an aluminum heat sink housing with powder coat paint. The lens is a Polycarbonate. Fixture includes the hook mount and safety line. Also, has threaded holes to mount photocell or motion sensor. These LED UFO's are DLC Premium listed.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-63/64 in |
| Weight | 10 lbs |
| Diameter | 14-11/64 in |
Product Details
| Type | UFO High Bay LED |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| CRI | >80 |
| Temperature Range | -22-122 °F |
| Beam Angle | 110° ° |
| Wattage | 240 W |
| Voltage | 200-480 V |
| Dimmable | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | CLU11-240WSH1-BK50 |
| Lumens | 32400 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| Certifications | UL, DLC Premium |