Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB3798820

MPN #: 65-1511

Satco® LED Selectable Linear High Bay, 17600/24200 Lumens, 3500/4000/5000K, White

Product Description
The Satco® NUVO LED Beam Selectable Linear Highbays deliver powerful, configurable illumination for high-ceiling commercial and industrial environments. Each fixture features selectable beam distributions of 45x100, 65x95, or 90x90, providing precise control for aisle, general, or wide-area lighting layouts. All models offer 3CCT selectability (3000K/4000K/5000K), multiple wattage options across four lumen packages, and universal 120-347V operation. Built with die-cast aluminum housings and polycarbonate lenses, these highbays are IP20 and IK09 rated, DLC 6.0 Listed, supporting evolving efficiency standards, and approved for wet locations. An integrated sensor port and included suspension kit add installation flexibility, with additional mounting and accessory options available separately. Rated for 50,000 hours and backed by a 5-year warranty, these fixtures combine durability, performance, and adaptable light distribution in a single platform.

PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height3-1/8 in
Weight7 lbs

Product Details

TypeLinear High Bay
Lamp IncludedYes
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI80
Temperature Range-40 to +122 °F
Mounting LocationCeiling
Wattage160/135/120 W
Voltage120 - 347 V
DimmableYes
MaterialDie Cast Aluminum
Package Quantity1
Manufacturers Part Number65-1511
Bulb TypeLED
Lumens17600/24200
BrandSatco

Warranty

Warranty5 yr