x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1226-39-PERF Iron Single Perforated Ring Cylinder Display 6"W x 6"D x 6"H Black

Shown in Different Styles

Cal-Mil 1226-39-PERF Iron Single Perforated Ring Cylinder Display 6"W x 6"D x 6"H Black

Item #: WBB1523495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Store and display flatware, condiments, or creamers in this single ring cylinder holder. It features a sleek black frame that stylishly holds a cylinder of your choice at an angle. This product is made using reused, recycled, or renewable resources. Product Features: Eco Friendly Product, Cylinder Included, Dimensions: 6W x 6D x 6H.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1226-39-PERF
  • DESCRIPTION Cylinder
  • WIDTH INCHES 6
  • DEPTH INCHES 6
  • HEIGHT INCHES 6
  • COLOR Black
  • CONSTRUCTION Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1226-39-PERF Iron Single Perforated Ring Cylinder Display 6"W x 6"D x 6"H Black

Cal-Mil 1226-39-PERF Iron Single Perforated Ring Cylinder Display 6"W x 6"D x 6"H Black

Item #: WBB1523495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant