x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1228 Faux Glass Stir Sick / Straw Holder 3-1/2"W x 3-1/2"D x 3-1/2"H - Pkg Qty 6

Shown in Different Sizes

Cal-Mil 1228 Faux Glass Stir Sick / Straw Holder 3-1/2"W x 3-1/2"D x 3-1/2"H - Pkg Qty 6

Item #: WBB1523343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $185.70 / Pkg of 6

Save $9.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Simple and stylish, these straw and stir stick holders are sure to complement any bar or food service area. They feature a beautiful faux glass display and a modern black frame for elegance.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1228
  • DESCRIPTION Faux Glass Stir Sick / Straw Holder
  • WIDTH INCHES 3-1/2
  • DEPTH INCHES 3-1/2
  • HEIGHT INCHES 3-1/2
  • COLOR Black
  • CONSTRUCTION Faux Glass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1228 Faux Glass Stir Sick / Straw Holder 3-1/2"W x 3-1/2"D x 3-1/2"H - Pkg Qty 6

Cal-Mil 1228 Faux Glass Stir Sick / Straw Holder 3-1/2"W x 3-1/2"D x 3-1/2"H - Pkg Qty 6

Item #: WBB1523343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant