Utensil Organizers
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
For use exclusively with Solopol® GFX™ Cartridge SJNGPF3LNA to create tailored skin protection. SC Johnson Professional® Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, 6/Carton. Large push buttons dispense a controlled dose of product appropriate for the application required and allows easy use by hand or elbow; suitable in hygiene sensitive areas. Empty cartridges are easily replaced in seconds. Solopol® GFX™ dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and ...
RCLO Series revolving countertop cup and lid organizer features durable polystyrene construction. A built in spinning carousel provides easy access to all 4 cup or lid compartments. The maximum acceptable cup or lid diameter for this model is 4-1/4". Cup and Lid Organizer, countertop, (4) compartments for portion cups and/or lids, 4-1/4" max cup/lid diameter, 13-1/4" H x 7" W x 7" H, polystyrene, black.
Cleanse Heavy dispensers are for use in the industrial and food service/processing markets. For use only with SC Johnson Professional® 2 L cartridges KCH2LT and KCL2LT (sold separately), which can be replaced in seconds, reducing maintenance time and cost. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency and have a large push button that allows easy use by hand or elbow; suitable in hygiene sensitive areas. Sight glass indicates the level of product in the cartridge ...
This boxed cone dispenser stand is for use with the most popular box cone sizes. Hinged door closes when not in use to maximize cone freshness. Removable crumb tray simplifies clean up. Chrome plated legs can be easily removed to allow for wall mounting. 9"W x 11-1/4"D x 15-1/2"H overall.
Tork Twin Mini Jumbo Toilet Paper Roll Dispenser T2: In busy restrooms, it can be challenging to keep bath tissue refilled. Improve the guest experience and save staff time with this dispenser. It holds two high-capacity mini jumbo toilet paper rolls, reducing the risk of run-outs. Its optimal roll brake avoids free spin, which minimizes waste and consumption. This dispenser has a functional, modern design that enhances your space. It's compatible with Tork® toilet paper, which breaks up easily in all plumbing systems. Features: Improve hygiene with closed dispenser High-capacity rolls ...