Cal-Mil 1453 Iron Coffee Condiment Display 12"W x 10-1/2"D x 14-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
This condiment organizer is a great way to display and hold packets, straws, and creamers while also working as a cup and lid organizer. It is perfect addition to any coffee station, while it offers organization and a bold look to impress your guests .
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10-1/2 in |
| Height | 14-1/2 in |
Product Details
| Material | Wire |
| Number of Compartments | 7 |
| Description | Coffee Condiment Display |
| Color | Black |
| Manufacturers Part Number | 1453 |
| Brand | Cal-Mil |