Beverage Dispensers
Availability
Brand
Type
Voltage
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Cold Juice Beverage System JDF-2S LD - 37900.0008 Cold beverage dispenser with High Intensity® mixing delivers superior LED lighted door graphics bring high visibility to front-of-house applications. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate. 7" cup clearance ...
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, heavy-duty ...
iMIX® Silver Series Hot Beverage System Top Hinged iMIX-3S+ - 38600.0050 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, ...
Cold Beverage System Iced Coffee, Push Button JDF-2S LD - 37900.0009 Cold beverage dispenser with High Intensity® mixing delivers superior product LED lighted door graphics bring high visibility to front-of-house applications. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow ...
Frozen margaritas, pina coladas, strawberry daiquiris - an elmeco millennium machine can pay for itself in a single season! the afcm-3 is simple to operate yet sophisticated enough so you can program it to begin operations before you even get to work. Temperature and beverage consistency are separately programmable for each tank - you can have slushy on the left and center and cold beverage on the right. Features: Perfect for slushies, sorbet, smoothies, sangria, iced coffee/tea, lemonade, italian granitas, frozen margaritas, coladas, daiquiris, yogurts, shakes & much more Patented, ...