- Dispenser has 4 gallon (15.1L) capacity.
- Sump dispense valve assures complete dispensing of tea.
- Integrated lid retainer prevents tampering.
- Two dispensers, placed side-by-side, allow added flexibility and twice the capacity within the same footprint as one T DO-4.
- Front - back handles for reduced counterspace usage.
- Three and four-gallon indicators.
- Integrated drip tray.
- For use with 39696.0000 TDO-N Locater Guide on BUNN TB3, TB3Q, ITB and ITCB brewers with 29" trunk height.
Narrow Iced Beverage Dispenser - 4 Gal, 39600.0002
Write a Review
|
Questions & Answers (0)
Product Description
Space-saving iced beverage dispenser expands the variety of offerings in limited counter space
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 23-5/8 in |
| Height | 21 in |
| Weight | 12.3 lbs |
Product Details
| Tea Brewing Capacity | 4 Gallons Per Hour |
| Type | Dispenser |
| Capacity | 4GAL |
| Manufacturers Part Number | 39600.0002 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |