- Flip Cap allows refilling without removing cap.
- Self–adjusting for cups ranging in size from 3–4 1/2oz (90–130ml) for flat bottom cups and 3–5oz (90–150ml) for cone cups.
- Mounting bracket will work on coolers or any flat surface.
Small Pull-Type Water Cup, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Small Pull–Type Water Cup Dispensers come in a wide variety of sizes, styles and finishes to fit any application. Plastic units have a durable transparent tube to easily monitor cup levels.
PRICE
$587.40 Sold in packages of 12 / $48.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 16 in |
| Tube Length | 16 in |
Product Details
| Type | Pull-Type Water Cup Dispensers |
| Cup/Lid Size | 3-5 oz. |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Small Pull-Type Water Cup Dispensers |
| Color | Silver |
| Manufacturers Part Number | C4150SS |
| Brand | San Jamar |