Menu Covers & Bill Presenters
Type
Brand
Length
Width
Material
Height
Color
Price
Related Products
Vollrath, Complete Bussing System Kits, 97286, 5 Pc Features: Kits include one refuse bin, one silverware bin and three bus boxes- 52612
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...
Deluxe reservation stands & Card holders CH Series made of all stainless steel. Weighted base measures 2-5/8" (6.7 cm). RS Series made of stainless steel with heavy weighted base. Mirror finish, 3-5/8" base (9.2 cm). 6" high (15.3 cm)
This Bus Pan is equipped with positive hand grips and rounded edges for easy handling. These deep and durable pans won't sag when loaded and are dishwasher safe. Bus Pans will withstand temperatures ranging from -30° to +300°F. Grey finish.
Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4" - Grey Features: Unique reinforced rims reduce bending, bowing, and breaking - protecting your valuable tableware investment Incredibly sturdy boxes; smooth interior for easy cleaning Comfort Curve™ handles for a sure, comfortable grip Contour lid design allows easy box-on-box stacking BPA free