Cal-Mil 386 Cone Cabinet 12"W x 12"D x 15"H
Write a Review
|
Questions & Answers (0)
Product Description
The holder's enclosed cabinet design helps protect your cones from airborne contaminates. It has nine, 2" diameter holes perfect for holding different types of cones.
PRICE
$899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 15 in |
Product Details
| Material | Acrylic |
| Description | Cone Cabinet |
| Color | Clear |
| Manufacturers Part Number | 386 |
| Brand | Cal-Mil |