Cal-Mil 952 Classic Paper Towel Holder 10"W x 5-1/2"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Simple, sleek design holds standard size paper towels. Three enclosed sides & one partial enclosed side for easy use.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 5-1/2 in |
| Height | 6 in |
Product Details
| Material | Acrylic |
| Description | Classic Paper Towel Holder |
| Color | Black |
| Manufacturers Part Number | 952 |
| Brand | Cal-Mil |