Cal-Mil 1133-74 One by One Rotating Cup and Lid Organizer 10"W x 10"D x 15-3/4"H Platinum
Write a Review
|
Questions & Answers (0)
Product Description
Keep your cups and lids easily accessible with this modern and stylish revolving organizer. This unit is constructed of a black or silver body that is both bold and stylish and holds in cups and lids at your convenience. It also has a revolving feature that both the attendants and customers can use at all times. Product Features: Holds Cups and Lids up to 4" Diameter, Metal Frame, Dimensions: 10W x 10D x 15-3/4H.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 15-3/4 in |
Product Details
| Material | Metal |
| Number of Compartments | 3 |
| Description | One by One Rotating Cup and Lid Organizer |
| Color | Gray |
| Manufacturers Part Number | 1133-74 |
| Brand | Cal-Mil |