Winco CMT-14 Round Serving Tray, 14"L, Chrome, Gadroon Edge W/ Engraving - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
14" Round Chrome Tray.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
Product Details
| Style | Gadroon Edge W/ Engraving |
| Type | Tray |
| Material | Chrome |
| Package Quantity | 12 |
| Description | Round Serving Tray |
| Manufacturers Part Number | CMT-14 |
| Shape | Round |
| Brand | Winco |