Winco CMT-1420 Octagonal Serving Tray, 14-3/4"L, Chrome, Gadroon Edge W/ Engraving - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Octagonal 14" x 20" Chrome Tray 0.6mm.
PRICE
$371.40 Sold in packages of 12 / $30.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 14 in |
Product Details
| Style | Gadroon Edge W/ Engraving |
| Type | Tray |
| Material | Chrome |
| Package Quantity | 12 |
| Description | Octagonal Serving Tray |
| Manufacturers Part Number | CMT-1420 |
| Shape | Octagonal |
| Brand | Winco |