World Centric® Fiber Tray, 5-11/16"W x 8-3/16"D x 5/8"H, Natural, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based trays. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items, especially meat and produce. Great for restaurants, delis, grocery stores, supermarkets, meat counters, produce departments, and schools. USDA Certified Biobased 100% compostable in two to four months in a commercial composting facility. Gluten free. TUV Austria OK INDUSTRIAL Certified Compostable; TUV Austria OK HOME Certified Compostable.
PRICE
$74.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-11/16 in |
| Depth | 8-3/16 in |
| Height | 5/8 in |
| Size | 5-11/16 x 8-3/16 x 5/8 |
Product Details
| Type | Tray |
| Color | Tan |
| Made in the USA | No |
| Material | Unbleached Plant Fiber With No Added PFAS |
| Description | Fiber Tray |
| Recyclable/Compostable | Compostable |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | TR-SC-2S-LFS |
| Shape | Rectangle |
| Brand | World Centric |
Compliance & Certifications
| Certifications | TUV Austria OK HOME Certified Compostable, BPI Certified Compostable |