These co-extruded vacuum pouches are made from a cost-effective film that meets FDA and USDA requirements for use with food products. The 3 mil thick, seven-layer mixture of polyethylene and nylon resins provides excellent performance, and its ability to stretch allows the material to conform to unique product shapes. The co-extruded vacuum pouches have high impact resistance and a low oxygen transfer rate that makes the material popular with food processors packaging meat, fish, nuts, dried fruit, jerky, and snack products. These pouches offer excellent clarity, strength, impact resistance, and flexibility. Their superior barrier properties ensure both oxygen and moisture vapor transmission. These vacuum pouches extend shelf life for a variety of food products.
Model # :WBB1307923
MPN #: 30NVC1212
Co Extruded Vacuum Pouches, 12"W x 12"L, 3 Mil, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Side Gusset | 6 in |
| Thickness | 3 mil |
Product Details
| Material | Plastic/Nylon |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | 30NVC1212 |