Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Newstripe

Model # :WBB2258143

MPN #: 10004840

Newstripe AeroVent® Single Can Disposal System, 10004840

Product Description
Newstripe's AeroVent® STANDARD Aerosol Can Disposal System allows you to quickly puncture and drain aerosol cans to reduce the cost of hazardous waste. The AeroVent Standard aerosol can puncture device shares many of the safe operating features of the AeroVent 1X but in a more economical version. Plus, it is an AeroVent so it is 50 state compliant and the safest, most efficient product available. 55 gallon drum sold separately.

Features:
  • Safe – The completely enclosed chamber protects the operator when puncturing and draining.
  • Easy to Use – A built-in check valve on the filter closes the drum after processing.
  • Versatile – Process a variety of aerosol can sizes for 2"-3" diameter and up to 10.5" in length.
  • Extended Filter Life – Built-in coalescing element removes liquids to extend filter life
  • This aerosol can puncture device is EPA, RCRA, OSHA and California compliant


PRICE
$979.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width8 in
Height11 in
Weight26 lbs

Product Details

TypeAerosol Can Disposal System
Can Capacity1 Can, 2"-3" Diameter And Up To 10.5" Length gal
IncludesAnti-Static Cable
MaterialAll Welded Steel w/Non-Sparking Components
Package Quantity1
DescriptionNewstripe AeroVent® Standard
Manufacturers Part Number10004840
BrandNewstripe

Warranty

Warranty18 mo