Hallowell Coat Rod 48"W x 2"D x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
For use with coat rod beams to create hanging option within shelving unit. Made out of Sch 40 Steel Pipe. Tan powder coat finish.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Type | Coat Rod |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |