Lyon® 8000 Shelf Clip, 20 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Get metal shelf clips for your Lyon 8000 series Industrial Steel Shelving. We designed our shelf support clips for use on either our open or closed 8000 industrial steel shelving units. Use these industrial shelving supports with any of our 8000 Series Shelves. This lets you swap out a medium-duty box shelf for an extra-heavy duty box shelf while using the same shelf clips. Each box shelf requires 4 shelf clip brackets to properly support them.
We make the 8000 series metal shelf clips from 12-gauge, hot-rolled steel. It features a 1-piece construction for added durability and strength. The galvanized finish will help these steel shelf clips stand up to harsh environments. Our adjustable shelf clips let you adjust your shelves on 1-1/2-inch vertical centers. These steel shelving clips install without tools. Heavy-duty shelf clips lock into place on either side of a shelving upright.
These metal shelf clips fit our original 8000 series shelving. They will also work with our newly updated 8000 series shelving. We stock our industrial shelf hardware so that we can ship it out to you quick. Lyon makes these industrial metal shelving parts in the USA.
We make the 8000 series metal shelf clips from 12-gauge, hot-rolled steel. It features a 1-piece construction for added durability and strength. The galvanized finish will help these steel shelf clips stand up to harsh environments. Our adjustable shelf clips let you adjust your shelves on 1-1/2-inch vertical centers. These steel shelving clips install without tools. Heavy-duty shelf clips lock into place on either side of a shelving upright.
These metal shelf clips fit our original 8000 series shelving. They will also work with our newly updated 8000 series shelving. We stock our industrial shelf hardware so that we can ship it out to you quick. Lyon makes these industrial metal shelving parts in the USA.
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Clip |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 20 |
| Color | Gray |
| Manufacturers Part Number | NF8854-20 |
| Accessory Type | Clip |
| Brand | Lyon |