Flextur Cobot Mounting Plate, 12"L x 12"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 12" x 12" x 12" Cobot Mounting Plate for the isolation of the cobot when using a Flextur Docking Station or Pedestal. Designed for mounting UR 10, 16, 20 and 30 Cobot Arms.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Height | 12 in |
| Weight | 19 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 71500113 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |