Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142525

MPN #: 220382

Wesco® Cobra Lite Aluminum Hand Truck w/ Handle & 18"W Nose Plate, Pneumatic Wheel, 600 lb. Cap

Product Description
Features:
  • All aluminum construction
  • Heavy duty cast 7.5" by 18" wide nose plate options
  • Quality light weight truck at an economical price
  • Ships KD and boxed or as components
  • All 2" wide cross braces for additional strength. Great for advertising label
  • Assembly option available. Add "-A" to Part # below. Example: 220562-A
  • Continuous handle
  • 49" overall height
  • Most popular model
  • Available with vinyl dipped handle.


PRICE
$295.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity600 lbs
Weight23.5 lbs
Wheel Diameter10 in
Noseplate Width18 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeHand Truck
ColorSilver
Wheel TypePneumatic
Handle TypeContinuous
Style2-Wheel
Country of OriginTaiwan
MaterialAluminum
Manufacturers Part Number220382
Handle StyleContinuous
Number of Wheels2
BrandWesco

Warranty

Warranty90 days