Wesco® Cobra-Lite Aluminum Hand Truck 220376 Pin Handle Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.
PRICE
$365.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 52 in |
| Weight Capacity | 600 lbs |
| Weight | 21 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Silver |
| Wheel Type | Pneumatic |
| Handle Type | Single Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | 220376 |
| Handle Style | Pin |
| Brand | Wesco |