Ironwood Coffee Bar, 21-3/8"W x 17-7/8"D x 30-3/8"H, Folkstone Gray
Write a Review
|
Questions & Answers (0)
Product Description
COFFEE BAR & MACHINE STANDS
Printer stand doubles as a coffee bar, making it perfect for any office environment. Can be used for storing coffee supplies and accessories or used as a stand for fax machines. Black thermally fused inset top surface resists heat and repels water. Top features a rounded front and 1-1/4"H raised edge on 3 sides to retain contents. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Double door cabinet compartment and bottom drawer provide concealed storage space. Moves easily on hooded swivel casters (2 locking). Measures 21-1/2"W x 17-3/4"D x 30-1/2"H overall. Easy to assemble. 1 Year Limited Warranty.
Printer stand doubles as a coffee bar, making it perfect for any office environment. Can be used for storing coffee supplies and accessories or used as a stand for fax machines. Black thermally fused inset top surface resists heat and repels water. Top features a rounded front and 1-1/4"H raised edge on 3 sides to retain contents. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Double door cabinet compartment and bottom drawer provide concealed storage space. Moves easily on hooded swivel casters (2 locking). Measures 21-1/2"W x 17-3/4"D x 30-1/2"H overall. Easy to assemble. 1 Year Limited Warranty.
PRICE
$759.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/8 in |
| Depth | 17-7/8 in |
| Height | 30-3/8 in |
Product Details
| Assembly Required | Yes |
| Description | Coffee Bar |
| Color | Gray |
| Manufacturers Part Number | CB1GG |
| Casters | Included |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |