Café Bustelo Coffee, Espresso, 2oz Fraction Pack, 30/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Pure, flavorful espresso ground coffee. Café Bustelo's bold blend is roasted and ground from the finest coffees in the world. No fancy equipment is needed. Just brew your way and enjoy it your way.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 9 x 7 x 11 in |
| Size | 2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Espresso |
| Package Quantity | 30 |
| Description | Coffee, Espresso, 2oz Fraction Pack, 30/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Café Bustelo |