1850 Coffee Fraction Packs, Pioneer Blend Decaf, Medium Roast, 2.5 oz Pack, 24 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Folgers 1850 Coffee Roasts are made with fire-roasted, steel-cut coffee beans using time honored roasting and grinding techniques for timeless taste. Pre-measured packs equal one pot, (10) 6 fl oz cups and are ground for easy commerical brewing.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 9 x 11 x 7 in |
| Size | 2.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Pioneer Blend Decaf |
| Package Quantity | 24 |
| Description | Coffee Fraction Packs, Pioneer Blend Decaf, Medium Roast, 2.5 oz Pack |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | 1850 |