Folgers® Gourmet Supreme Ground Coffee, Regular, 1.75 oz., 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Folgers Gourmet is designed for the coffee connoisseur. Full-bodied, bold, graceful balanced cup of coffee originates from 100 percent Arabica beans and never leaves a bitter aftertaste. These 100 percent Arabica beans are roasted to their full potential to deliver a full-bodied, bold cup of coffee.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.75 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Gourmet Supreme |
| Package Quantity | 42 |
| Description | Gourmet Supreme Coffee |
| Manufacturers Part Number | FOL06437 |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Folgers |