Folgers Special Roast Coffee is a well-crafted, medium-roasted blend that has an exceptionally balanced taste. Convenient fraction packs are a low-touch way to deliver consistent flavor cup after cup. Each pack is premeasured and ready for your commercial coffee brewer, limiting potential points of contact with grounds. The rich flavor of Folgers is more than just coffee – it's tradition.
Folgers® Special Roast Ground Coffee Fraction Pack, 0.8 oz, 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7.8 x 6.9 x 15.5 in |
| Size | 0.8 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Special Roast |
| Package Quantity | 42 |
| Description | Ground Coffee, Fraction Packs, Special Roast, 0.8 oz, 42/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |