Folgers Filter Packs are a low-touch, convenient way to deliver coffee employees love. By brewing premeasured coffee grounds in a sealed filter, offices can eliminate potential points of contact with grounds. The rich flavor of Folgers is more than just coffee-it's tradition. Folgers Colombian coffee provides a rich, medium-roast flavor and aroma.
Folgers® Coffee Filter Packs, Regular, 1.05 oz Filter Pack, 40/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 11.8 x 12.7 x 5.88 in |
| Size | 1.05 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Regular |
| Package Quantity | 40 |
| Description | Coffee Filter Packs, Regular, 1.05 oz Filter Pack, 40/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |