Folgers® Colombian Pouch Coffee, Regular, 1.75 oz., 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
A 1.75 oz. bag of Folgers 100 percent Colombian Coffee makes ten 6 oz. cups of the coffee picked from Colombian highlands.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.75 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Colombian Supreme |
| Package Quantity | 42 |
| Description | Pouch Coffee |
| Manufacturers Part Number | FOL06451 |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Folgers |