Folgers® Coffee, Half Caff, 25.4 oz Canister, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
100% mountain grown. Smooth, rich, consistent flavor. It's the perfect pick-me-up for use at home or at the office. Coffee is uniquely blended to create a rich, pure taste. Specially roasted to release rich flavors and aromas.
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 13.13 x 19.5 x 5.41 in |
| Size | 25.4 oz. |
Product Details
| Type | Half Caff Coffee |
| Flavor | Half Caff |
| Package Quantity | 6 |
| Description | Coffee, Half Caff, 25.4 oz Canister, 6/Carton |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |