Coffee mate® Singles, Variety Pack, 50 Count, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The perfect partner to coffee. Coffee mate Creamers are a non-dairy creamer that is lactose and cholesterol free and makes your coffee richer, smoother and creamier. Coffee mate makes your cup of coffee taste great. Perfect for any office breakroom. This 4-Box case comes with 200 Assorted Original, Italian Sweet Cream, Hazelnut and French Vanilla flavored Coffee-Mate Single Serve mini tubs, so you'll have plenty of Coffee-Mate to go with everyone's morning coffee.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 10/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.375 oz. |
Product Details
| Type | Beverages |
| Flavor | Variety |
| Package Type | Box |
| Package Quantity | 200 |
| Description | Coffee-Mate Singles Variety Pack |
| Manufacturers Part Number | 283-00012 |
| Gluten Free | Yes |
| Brand | Coffee mate |