Coffee mate® Singles, Italian Sweet Creme, 50 Count, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nestle Coffee mate Italian Sweet Creme flavored liquid creamer singles will transport you to a land of exquisite taste. Within each cup is a rich Italian gelato flavor with a hint of luscious buttercream frosting that will enhance and enrich your coffee offering with a touch of differentiation. They are packaged in a convenient dispenser box which keeps the counter clean, organized, and displayed beautifully. These creamer singles don t need to be refrigerated and can retain their irresistible flavor at room temperature for up to 9 months. Easy to use - shake, open and pour. Non-Dairy + Lactose-Free + Cholesterol-Free + Gluten-Free + Kosher Dairy.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.375 oz. |
Product Details
| Type | Beverages |
| Flavor | Italian Sweet Crème |
| Package Type | Box |
| Package Quantity | 200 |
| Description | Coffee Mate Singles Italian Sweet Crème |
| Manufacturers Part Number | 283-00011 |
| Gluten Free | Yes |
| Brand | Coffee mate |