Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coffee mate

Model # :WBB3130613

MPN #: 11001124

Coffee mate® Liquid Coffee Creamer, Original, 0.38 oz Mini Cups, Pack of 200

Product Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable.

Features:
  • Substitutions may be made based on product flavor availability
  • Non-dairy liquid creamer in convenient single servings that are great for "here" or "to go"
  • Dispenser box of liquid creamer singles keeps the counter clean and organized
  • No refrigeration needed


PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.38 oz.

Product Details

PremeasuredYes
TypeNon-Dairy
KosherYes
Capacity.38 oz
Made in the USAYes
FlavorOriginal
Package TypeCarton
Packing TypeMini Cups
Package Quantity200
Manufacturers Part Number11001124
BrandCoffee mate

Compliance & Certifications

CertificationsKosher Certified