Java One® 100% Colombian Coffee Portion Packs, Regular, 1.5 oz., 42/Box
Write a Review
|
Questions & Answers (0)
Product Description
Java One® 100% Colombian Coffee Portion Packs, Regular,
Deluxe Arabica beans are roasted in a convection roaster for choice, silky taste. Premeasured portion pack brews one 10 cup pot. 1.5 ounce packs.
Deluxe Arabica beans are roasted in a convection roaster for choice, silky taste. Premeasured portion pack brews one 10 cup pot. 1.5 ounce packs.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Colombian Beans |
| Package Quantity | 42 |
| Description | Coffee Portion Packs |
| Manufacturers Part Number | JAV302742 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Java One |