x

Take 15% off your entire order!

Offer applied at checkout

+

Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate

Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate

Item #: WBB1223307

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate

Unbreakable stainless steel and polycarbonate construction. Color-coded handle. Standard 12-cup capacity. Number of Cups: 12; Color(s): Clear.


This product arrives to most customers in 2-3 business days.

  • BRAND Coffee Pro
  • MANUFACTURERS PART NUMBER CPU12
  • DESCRIPTION Unbreakable Regular Coffee Decanter
  • HANDLE COLOR Black
  • HANDLE MATERIAL Plastic
  • CAPACITY CUPS 12
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate

Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate

Item #: WBB1223307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Coffee Pro Unbreakable Regular Coffee Decanter, 12-Cup, Stainless Steel/Polycarbonate
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant